Motion
7317 BJ

TIMKEN
7317 BJ

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, Without Snap Ring
MI ITEM #13619323
MFR #7317 BJ
Price$1,124.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
7317 BJ

Angular Contact Bearing - 85 mm Bore, 180 mm OD, 41 mm Width, Open, Without Snap Ring
MI ITEM #13619323
MFR #7317 BJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,124.23/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    41 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7317 BJ 7317 BJ; BALL ANGULAR CONTACT SI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought