Motion
6012-2RZ-C3

TIMKEN
6012-2RZ-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619355
MFR #6012-2RZ-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6012-2RZ-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 60 mm ID, 18 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619355
MFR #6012-2RZ-C3

Mfr description
6012-2RZ-C3 6012-2RZ-C3; BALL DEEP GROOV
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)