Motion
61900-2RZ

TIMKEN
61900-2RZ

Radial & Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619372
MFR #61900-2RZ
Price$22.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
61900-2RZ

Radial & Deep Groove Ball Bearing - Straight Bore, 10 mm ID, 22 mm OD, 6 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619372
MFR #61900-2RZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.52/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    6 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
61900-2RZ 61900-2RZ;PA BALL DEEP GROOVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought