Motion
6202-2RZ-C3

TIMKEN
6202-2RZ-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #13619381
MFR #6202-2RZ-C3
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6202-2RZ-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #13619381
MFR #6202-2RZ-C3

Mfr description
6202-2RZ-C3 6202-2RZ-C3; BALL DEEP GROOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Overall Width  
    11 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)