Overview
Mfr description
6212-2RZ 6212-2RZ; BALL DEEP GROOVE RADI
Specifications
- Bore TypeStraight
- Bore Diameter
- Closure TypeSingle Seal & Single Shield
- Snap Ring IncludedWithout Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data