Specifications
Dimensions
- Bore Diameter70 mm
Details
- Bore TypeStraight
- Closure TypeSingle Seal & Single Shield
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
6214-2RZ 6214-2RZ; BALL DEEP GROOVE RADI