1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
6304-2RZ-C3
Radial & Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #
13619419
MFR #
6304-2RZ-C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Ball Bearings
TIMKEN 6304-2RZ-C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
6304-2RZ-C3
Radial & Deep Groove Ball Bearing - Straight Bore, 20 mm ID, 15 mm Width, Double Sealed, Without Snap Ring
MI ITEM #
13619419
MFR #
6304-2RZ-C3
Mfr description
6304-2RZ-C3 6304-2RZ-C3; BALL DEEP GROOV
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore
Diameter
20 mm
Overall
Width
15 mm
Details
Bore Type
Straight
Closure Type
Double Sealed
Product Type
Radial & Deep Groove Ball Bearings
Snap Ring Included
Without Snap Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items