Motion
6316-2RZ-C3

TIMKEN
6316-2RZ-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619436
MFR #6316-2RZ-C3
Price$329.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6316-2RZ-C3

Radial & Deep Groove Ball Bearing - Straight Bore, 80 mm ID, 39 mm Width, Double Sealed, Without Snap Ring
MI ITEM #13619436
MFR #6316-2RZ-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$329.67/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Overall Width  
    39 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
6316-2RZ-C3 6316-2RZ-C3; BALL DEEP GROOV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought