Motion
24026EMW33C4

TIMKEN
24026EMW33C4

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open
Mi Item #13619719
MFR #24026EMW33C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24026EMW33C4

Spherical Roller Bearing - 130 mm ID, 200 mm OD, 69 mm Width, Straight Bore, Open
Mi Item #13619719
MFR #24026EMW33C4

Mfr description
24026EMW33C4 24026EMW33C4;D1 SRB <400MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)