Motion
24032EMW841C3

TIMKEN
24032EMW841C3

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #13619724
MFR #24032EMW841C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24032EMW841C3

Spherical Roller Bearing - 160 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open
MI ITEM #13619724
MFR #24032EMW841C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    80 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    240

Overview

Mfr description
24032EMW841C3 24032EMW841C3;D1 SRB <400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought