1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24120EMW49
Spherical Roller Bearing - 100 mm ID, 165 mm OD, 65 mm Width, Straight Bore, Open
MI ITEM #
13619725
MFR #
24120EMW49
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 24120EMW49
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24120EMW49
Spherical Roller Bearing - 100 mm ID, 165 mm OD, 65 mm Width, Straight Bore, Open
MI ITEM #
13619725
MFR #
24120EMW49
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24120EMW49 24120EMW49;D1 SRB <400MM OD
Specifications
Bore Type
Straight
Bore Diameter
100 mm
Outside Diameter
165 mm
Overall Width
65 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data