Motion
24122EMW33C4

TIMKEN
24122EMW33C4

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13619726
MFR #24122EMW33C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24122EMW33C4

Spherical Roller Bearing - 110 mm ID, 180 mm OD, 69 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13619726
MFR #24122EMW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    69 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
24122EMW33C4 24122EMW33C4;D1 SRB <400MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought