1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23072EMBW906A
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore, Open
MI ITEM #
13619727
MFR #
23072EMBW906A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23072EMBW906A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23072EMBW906A
Spherical Roller Bearing - 360 mm ID, 540 mm OD, 134 mm Width, Straight Bore, Open
MI ITEM #
13619727
MFR #
23072EMBW906A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23072EMBW906A 23072EMBW906A; SRB 400-60
Specifications
Bore Type
Straight
Bore Diameter
360 mm
Outside Diameter
540 mm
Overall Width
134 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data