1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24092YMBW25W33W45AC3
Spherical Roller Bearing - 460 mm ID, 680 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #
13619738
MFR #
24092YMBW25W33W45AC3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 24092YMBW25W33W45AC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24092YMBW25W33W45AC3
Spherical Roller Bearing - 460 mm ID, 680 mm OD, 218 mm Width, Straight Bore, Open
MI ITEM #
13619738
MFR #
24092YMBW25W33W45AC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24092YMBW25W33W45AC3 24092YMBW25W33W45AC
Specifications
Bore Type
Straight
Bore Diameter
460 mm
Outside Diameter
680 mm
Overall Width
218 mm
Closure Type
Open
Series
240
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data