Motion
24180YMBW33W45AC2

TIMKEN
24180YMBW33W45AC2

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open
MI ITEM #13619739
MFR #24180YMBW33W45AC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24180YMBW33W45AC2

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open
MI ITEM #13619739
MFR #24180YMBW33W45AC2

Mfr description
24180YMBW33W45AC2 24180YMBW33W45AC2; SRB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Outside Diameter  
    650 mm
  • Overall Width  
    250 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)