Motion
02875-90052

TIMKEN
02875-90052

Tapered Roller Bearing Cup - 3.0000 in OD, 0.8750 in Width
MI ITEM #13619883
MFR #02875-90052
Price$577.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
02875-90052

Tapered Roller Bearing Cup - 3.0000 in OD, 0.8750 in Width
MI ITEM #13619883
MFR #02875-90052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$577.09/each

Specifications

Dimensions

  • Cup Width  
    0.8750 in
  • Outside Diameter  
    3.0000 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893161099

Overview

Mfr description
02875-90052 02875-90052; TRB DOUBLE CUP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought