Motion
6580-99401

TIMKEN
6580-99401

Tapered Roller Bearing Full Assembly - 3.5000 in Bore, 6.375 in OD, 55.10 mm Width
Mi Item #13619904
MFR #6580-99401
Price$690.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
6580-99401

Tapered Roller Bearing Full Assembly - 3.5000 in Bore, 6.375 in OD, 55.10 mm Width
Mi Item #13619904
MFR #6580-99401

Mfr description
6580-99401 6580-99401; TRB MULTI-BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$690.89/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Inner Ring Width
    3.75 in
  • Outside Diameter
    6.375 in
  • Overall Width
    55.10 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893653198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)