Motion
30217-90KB2

TIMKEN
30217-90KB2

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 30.50 mm Width
MI ITEM #13619987
MFR #30217-90KB2
Price$300.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30217-90KB2

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 30.50 mm Width
MI ITEM #13619987
MFR #30217-90KB2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$300.48/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Inner Ring Width
    1.339 in
  • Outside Diameter
    150 mm
  • Overall Width
    30.50 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893808819

Overview

Mfr description
30217-90KB2 30217-90KB2; TRB METRIC ASSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought