Motion
30219-90KA1

TIMKEN
30219-90KA1

30219-90KA1
MI ITEM #13619988
MFR #30219-90KA1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30219-90KA1

30219-90KA1
MI ITEM #13619988
MFR #30219-90KA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inner Ring Width
    1.496 in
  • Outside Diameter
    6.693 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893824178

Overview

Mfr description
30219-90KA1 30219-90KA1; TRB METRIC ASSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought