Motion
30220-90KA4

TIMKEN
30220-90KA4

Tapered Roller Bearing Full Assembly - 100 mm Bore, 180 mm OD, 37 mm Width
Mi Item #13619989
MFR #30220-90KA4
Price$571.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30220-90KA4

Tapered Roller Bearing Full Assembly - 100 mm Bore, 180 mm OD, 37 mm Width
Mi Item #13619989
MFR #30220-90KA4

Mfr description
30220-90KA4 30220-90KA4; TRB METRIC ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.07/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    1.654 in
  • Outside Diameter
    180 mm
  • Overall Width
    37 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0013992422545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)