Motion
30315-90KA1

TIMKEN
30315-90KA1

Tapered Roller Bearing Full Assembly - 75 mm Bore, 6.2990 in OD, 40 mm Width
Mi Item #13619996
MFR #30315-90KA1
Price$726.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30315-90KA1

Tapered Roller Bearing Full Assembly - 75 mm Bore, 6.2990 in OD, 40 mm Width
Mi Item #13619996
MFR #30315-90KA1

Mfr description
30315-90KA1 30315-90KA1; TRB METRIC ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$726.54/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    1.969 in
  • Outside Diameter
    6.2990 in
  • Overall Width
    40 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893800400
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)