Motion
30316-90KA3

TIMKEN
30316-90KA3

Tapered Roller Bearing Full Assembly - 80 mm Bore, 6.6930 in OD, 42.50 mm Width
MI ITEM #13619997
MFR #30316-90KA3
List Price$357.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
30316-90KA3

Tapered Roller Bearing Full Assembly - 80 mm Bore, 6.6930 in OD, 42.50 mm Width
MI ITEM #13619997
MFR #30316-90KA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.74/each for your price

Overview

Mfr description
30316-90KA3 30316-90KA3; TRB METRIC ASSE

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.6930 in
  • Overall Width
    42.50 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.063 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893875767

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text