Motion
32014X-90KA2

TIMKEN
32014X-90KA2

70 mm Bore, 25 mm Width
Mi Item #13620006
MFR #32014X-90KA2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32014X-90KA2

70 mm Bore, 25 mm Width
Mi Item #13620006
MFR #32014X-90KA2

Mfr description
32014X-90KA2 32014X-90KA2; TRB METRIC AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Overall Width
    25 mm

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)