Motion
32020X-90KC4

TIMKEN
32020X-90KC4

Tapered Roller Bearing Full Assembly - 100 mm Bore, 5.9055 in OD, 32 mm Width
Mi Item #13620014
MFR #32020X-90KC4
Price$543.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32020X-90KC4

Tapered Roller Bearing Full Assembly - 100 mm Bore, 5.9055 in OD, 32 mm Width
Mi Item #13620014
MFR #32020X-90KC4

Mfr description
32020X-90KC4 32020X-90KC4; TRB METRIC AS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$543.60/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    1.496 in
  • Outside Diameter
    5.9055 in
  • Overall Width
    32 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893832418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)