Motion
32217-90KA1

TIMKEN
32217-90KA1

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 36 mm Width
MI ITEM #13620024
MFR #32217-90KA1
Your Price$314.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
32217-90KA1

Tapered Roller Bearing Full Assembly - 85 mm Bore, 150 mm OD, 36 mm Width
MI ITEM #13620024
MFR #32217-90KA1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$314.99/each(List $362.24)

Overview

Mfr description
32217-90KA1 32217-90KA1; TRB METRIC ASSE

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    150 mm
  • Overall Width
    36 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    2.284 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893803760

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text