Motion
33018-90KA8

TIMKEN
33018-90KA8

Tapered Roller Bearing Full Assembly - 90 mm Bore, 5.5120 in OD, 32 mm Width
MI ITEM #13620045
MFR #33018-90KA8
List Price$714.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33018-90KA8

Tapered Roller Bearing Full Assembly - 90 mm Bore, 5.5120 in OD, 32 mm Width
MI ITEM #13620045
MFR #33018-90KA8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$714.68/each for your price

Overview

Mfr description
33018-90KA8 33018-90KA8; TRB METRIC ASSE

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    5.5120 in
  • Overall Width
    32 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.85 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893806549

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text