Motion
33020-90KA4

TIMKEN
33020-90KA4

Tapered Roller Bearing Full Assembly - 100 mm Bore, 150 mm OD, 39 mm Width
Mi Item #13620046
MFR #33020-90KA4
Price$436.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33020-90KA4

Tapered Roller Bearing Full Assembly - 100 mm Bore, 150 mm OD, 39 mm Width
Mi Item #13620046
MFR #33020-90KA4

Mfr description
33020-90KA4 33020-90KA4; TRB METRIC ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$436.83/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    2.323 in
  • Outside Diameter
    150 mm
  • Overall Width
    39 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893832395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)