Motion
33022-90KA3

TIMKEN
33022-90KA3

Tapered Roller Bearing Full Assembly - 110 mm Bore, 6.6930 in OD, 47 mm Width
MI ITEM #13620050
MFR #33022-90KA3
List Price$336.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33022-90KA3

Tapered Roller Bearing Full Assembly - 110 mm Bore, 6.6930 in OD, 47 mm Width
MI ITEM #13620050
MFR #33022-90KA3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$336.42/each for your price

Overview

Mfr description
33022-90KA3 33022-90KA3; TRB METRIC ASSE

Specifications

  • Bore Diameter
  • Bearing Type
    Unmounted Roller Bearing
  • Outside Diameter
    6.6930 in
  • Overall Width
    47 mm
  • Bore Type
    Cylindrical
  • Inner Ring Width
    1.614 in
  • Bearing Material
    Steel
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893832432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text