Motion
33215-90KB5

TIMKEN
33215-90KB5

Tapered Roller Bearing Full Assembly - 75 mm Bore, 5.1180 in OD, 41 mm Width
Mi Item #13620062
MFR #33215-90KB5
Price$301.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33215-90KB5

Tapered Roller Bearing Full Assembly - 75 mm Bore, 5.1180 in OD, 41 mm Width
Mi Item #13620062
MFR #33215-90KB5

Mfr description
33215-90KB5 33215-90KB5; TRB METRIC ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.84/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Inner Ring Width
    1.188 in
  • Outside Diameter
    5.1180 in
  • Overall Width
    41 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893998800
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)