Motion
33216-90KA4

TIMKEN
33216-90KA4

Tapered Roller Bearing Full Assembly - 80 mm Bore, 5.5120 in OD, 46 mm Width
MI ITEM #13620063
MFR #33216-90KA4
Price$320.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
33216-90KA4

Tapered Roller Bearing Full Assembly - 80 mm Bore, 5.5120 in OD, 46 mm Width
MI ITEM #13620063
MFR #33216-90KA4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$320.55/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Inner Ring Width
    1.125 in
  • Outside Diameter
    5.5120 in
  • Overall Width
    46 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893998718

Overview

Mfr description
33216-90KA4 33216-90KA4; TRB METRIC ASSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought