Motion
HH421246C-99403

TIMKEN
HH421246C-99403

Tapered Roller Bearing Full Assembly - 3.8750 in Bore, 7.25 in OD, 2.5000 in Width
MI ITEM #13620093
MFR #HH421246C-99403
Price$2,381.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HH421246C-99403

Tapered Roller Bearing Full Assembly - 3.8750 in Bore, 7.25 in OD, 2.5000 in Width
MI ITEM #13620093
MFR #HH421246C-99403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,381.63/each

Specifications

Dimensions

  • Bore Diameter  
    3.8750 in
  • Inner Ring Width
    9.5 in
  • Outside Diameter
    7.25 in
  • Overall Width
    2.5000 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893049380

Overview

Mfr description
HH421246C-99403 HH421246C-99403; TRB SIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought