Motion
JHM720249P-99401

TIMKEN
JHM720249P-99401

Tapered Roller Bearing Full Assembly - 100 mm Bore, 6.299 in OD, 0.669 in Width
Mi Item #13620095
MFR #JHM720249P-99401
Price$911.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JHM720249P-99401

Tapered Roller Bearing Full Assembly - 100 mm Bore, 6.299 in OD, 0.669 in Width
Mi Item #13620095
MFR #JHM720249P-99401

Mfr description
JHM720249P-99401 JHM720249P-99401; TRB S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.20/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    0.669 in
  • Outside Diameter
    6.299 in
  • Overall Width
    0.669 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893042046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)