1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
H919942-2
Tapered Roller Bearing Cone - 3.3125 in Bore, 4.25 in Width, Steel Material
MI ITEM #
13620104
MFR #
H919942-2
Price
$2,088.35
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cones
TIMKEN H919942-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
H919942-2
Tapered Roller Bearing Cone - 3.3125 in Bore, 4.25 in Width, Steel Material
MI ITEM #
13620104
MFR #
H919942-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,088.35
/each
Qty
Add to Cart
Specifications
Dimensions
Bore
Diameter
3.3125 in
Cone
Width
4.2500 in
Details
Bearing Material
Steel
Bore Type
Straight
Product Type
Tapered Roller Bearing Cones
UPC_NO
0053893071220
Overview
Mfr description
H919942-2 H919942-20024; TRB SINGLE CONE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought