Motion
48680D-90085

TIMKEN
48680D-90085

48680D-90085
MI ITEM #13620117
MFR #48680D-90085
Price$3,121.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
48680D-90085

48680D-90085
MI ITEM #13620117
MFR #48680D-90085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,121.45/each

Specifications

Dimensions

  • Weight
    17.934 lbs

Details

  • Bearing Material
    Steel
  • Manufacturer Upc Number
    0053893314747
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    0053893314747

Overview

Mfr description
48680D-90085 48680D-90085; TRB DOUBLE CO
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought