Specifications
Dimensions
- Inner Ring Width3.543 in
- Outside Diameter5.118 in
Details
- Bearing MaterialSteel
- Bearing TypeUnmounted Roller Bearing
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0053893385389
Overview
Mfr description
31312DF-90KA2 31312DF-90KA2; TRB METRIC