Motion
9285-90012

TIMKEN
9285-90012

Tapered Roller Bearing Full Assembly - 3.0000 in Bore, 6.3750 in OD, 1.813 in Width
MI ITEM #13620168
MFR #9285-90012
Price$2,904.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
9285-90012

Tapered Roller Bearing Full Assembly - 3.0000 in Bore, 6.3750 in OD, 1.813 in Width
MI ITEM #13620168
MFR #9285-90012

Mfr description
9285-90012 9285-90012; TRB TWO-SINGLE-RO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,904.26/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Inner Ring Width
    1.813 in
  • Outside Diameter
    6.3750 in
  • Overall Width
    1.813 in

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893389240

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)