Motion
JH307749-90N03

TIMKEN
JH307749-90N03

Tapered Roller Bearing Full Assembly - 55 mm Bore, 4.331 in OD, 39 mm Width
Mi Item #13620170
MFR #JH307749-90N03
Price$1,018.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JH307749-90N03

Tapered Roller Bearing Full Assembly - 55 mm Bore, 4.331 in OD, 39 mm Width
Mi Item #13620170
MFR #JH307749-90N03

Mfr description
JH307749-90N03 JH307749-90N03; TRB TWO-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,018.94/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    1.575 in
  • Outside Diameter
    4.331 in
  • Overall Width
    39 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893076799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)