Motion
JM720249-90N02

TIMKEN
JM720249-90N02

Tapered Roller Bearing Full Assembly - 100 mm Bore, 6.102 in OD, 35 mm Width
Mi Item #13620171
MFR #JM720249-90N02
Price$1,445.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JM720249-90N02

Tapered Roller Bearing Full Assembly - 100 mm Bore, 6.102 in OD, 35 mm Width
Mi Item #13620171
MFR #JM720249-90N02

Mfr description
JM720249-90N02 JM720249-90N02; TRB TWO-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,445.71/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Inner Ring Width
    1.732 in
  • Outside Diameter
    6.102 in
  • Overall Width
    35 mm

Details

  • Bearing Material
    Steel
  • Bearing Type
    Unmounted Roller Bearing
  • Bore Type
    Cylindrical
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    0053893086002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)