1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
32236-90KA1
180 mm Bore, 320 mm OD, 86 mm Width
MI ITEM #
13620198
MFR #
32236-90KA1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
TIMKEN 32236-90KA1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
32236-90KA1
180 mm Bore, 320 mm OD, 86 mm Width
MI ITEM #
13620198
MFR #
32236-90KA1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
32236-90KA1 32236-90KA1; TRB METRIC ASSE
Specifications
Bore Diameter
180 mm
Outside Diameter
320 mm
Overall Width
86 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data