Motion
H239649-2

TIMKEN
H239649-2

Tapered Roller Bearing Cone - 7.3750 in Bore, 1.438 in Width, Steel Material
Mi Item #13620204
MFR #H239649-2
Price$4,598.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
H239649-2

Tapered Roller Bearing Cone - 7.3750 in Bore, 1.438 in Width, Steel Material
Mi Item #13620204
MFR #H239649-2

Mfr description
H239649-2 H239649-40000; TRB SINGLE CONE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,598.64/each

Specifications

Dimensions

  • Bore Diameter  
    7.3750 in
  • Cone Width  
    1.4375 in

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    0053893540641
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)