1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D1000H200
D-H, 0.5000 in Pitch, 100.0000 in Pitch Length, 2.0000 in Width, 200 Teeth, Polymer Material
MI ITEM #
13620688
MFR #
D1000H200
Price
$532.18
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D1000H200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D1000H200
D-H, 0.5000 in Pitch, 100.0000 in Pitch Length, 2.0000 in Width, 200 Teeth, Polymer Material
MI ITEM #
13620688
MFR #
D1000H200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$532.18
/each
Qty
Add to Cart
Specifications
Dimensions
Overall
Width
2.0000 in
Pitch
0.5000 in
Pitch Length
100.0000 in
Details
Belt Type
D-H
Material
Polymer
Number Of
Teeth
200
Overview
Mfr description
D1000H200 D1000H200; DUAL SYNCHRO-COG TI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought