Motion
RCX137-5
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 141 in Nominal Outside Length, Cogged
MI ITEM #13620776
MFR #RCX137-5
Price$1,086.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 141 in Nominal Outside Length, Cogged
MI ITEM #13620776
MFR #RCX137-5

Mfr description
RCX137-5 RCX137-5; GOLD RIBBON COG-BAND
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,086.41/each

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    141 in
  • Top Width Per Strand
    7/8 in

Details

  • Cogged/Smooth
    Cogged
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - EPDM
  • Number Of Strands
    5
  • Product Type
    Industrial V-Belts
  • Section
    CX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)