Motion
RD158-8
Classical Super Blue Ribbon Banded V-Belt - D, 1-1/4 in Top Width, 8 Strand, 163 in Nominal Outside Length, Smooth
MI ITEM #13620787
MFR #RD158-8
List Price$3,060.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Super Blue Ribbon Banded V-Belt - D, 1-1/4 in Top Width, 8 Strand, 163 in Nominal Outside Length, Smooth
MI ITEM #13620787
MFR #RD158-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,060.63/each for your price

Overview

Mfr description
RD158-8 RD158-8; SUPER BLUE RIBBON BAND

Specifications

  • Section
    D
  • Number Of Strands
    8
  • Nominal Outside Length
    163 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    1-1/4 in
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    3/4 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text