Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 24 Ribs, 20 in Overall Length, V-Ribbed
Mi Item #13620828
MFR #200J24

Mfr description
200J24 200J24; VEE-RIB BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    20 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    200J24
  • Number Of Ribs
    24
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)