Motion
310J24
Micro V-Belt - J Belt Section:, 24 Ribs, 31 in Overall Length, V-Ribbed
MI ITEM #13620843
MFR #310J24
List Price$99.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 24 Ribs, 31 in Overall Length, V-Ribbed
MI ITEM #13620843
MFR #310J24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.33/each for your price

Overview

Mfr description
310J24 310J24; VEE-RIB BELT

Specifications

  • Section
    J
  • Overall Length
    31 in
  • Number Of Ribs
    24
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    310J24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text