Motion
350J24
Micro V-Belt - J Belt Section:, 24 Ribs, 35 in Overall Length, V-Ribbed
MI ITEM #13620846
MFR #350J24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 24 Ribs, 35 in Overall Length, V-Ribbed
MI ITEM #13620846
MFR #350J24

Mfr description
350J24 350J24; VEE-RIB BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    35 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    350J24
  • Number Of Ribs
    24
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)