Motion
350J30
Micro V-Belt - J Belt Section:, 30 Ribs, 35 in Overall Length, V-Ribbed
MI ITEM #13620848
MFR #350J30
Price$125.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 30 Ribs, 35 in Overall Length, V-Ribbed
MI ITEM #13620848
MFR #350J30

Mfr description
350J30 350J30; VEE-RIB BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.65/each

Specifications

Dimensions

  • Overall Length
    35 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    350J30
  • Number Of Ribs
    30
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)