Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - L Belt Section:, 32 Ribs, 56.50 in Overall Length, V-Ribbed
Mi Item #13620870
MFR #565L32

Mfr description
565L32 565L32; VEE-RIB BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    56.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    565L32
  • Number Of Ribs
    32
  • Product Type
    Industrial Micro-V Belts
  • Section
    L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)