Overview
Mfr description
615L24 615L24; VEE-RIB BELT
Specifications
- SectionL
- Overall Length61.50 in
- Number Of Ribs24
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number615L24
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data