Motion
730J30
Micro V-Belt - J Belt Section:, 30 Ribs, 73 in Overall Length, V-Ribbed
MI ITEM #13620877
MFR #730J30
List Price$182.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 30 Ribs, 73 in Overall Length, V-Ribbed
MI ITEM #13620877
MFR #730J30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$182.48/each for your price

Overview

Mfr description
730J30 730J30; VEE-RIB BELT

Specifications

  • Section
    J
  • Overall Length
    73 in
  • Number Of Ribs
    30
  • Construction Type
    V-Ribbed
  • Product Type
    Industrial Micro-V Belts
  • Manufacturer Catalog Number
    730J30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text